Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Can, 32 oz., Clear, 16 hr., PK6

  • Zoro #: G5922192
  • Mfr #: 2216

$1,470.84 ($245.14/unit)

Details
  • Full Cure: 30 days
  • Series: 2216
  • Epoxy Max. Temp: 300 Degrees F and Above
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G5922192
  • Mfr #: 2216
Full Cure: 30 days Series: 2216
Epoxy Max. Temp: 300 Degrees F and Above Structural Adhesive Type: Epoxy Adhesive
Epoxy Container: Can Size: 32.00 oz.
Container Type - Adhesives: Can Epoxy Color: Clear
Type: Kit Shear Strength (PSI): 2000
Mixing Ratio: 1:1 Temp. Range (F): -65 Degrees to 300 Degrees
Work Life: 120 min. For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood
Item: Epoxy Adhesive Functional Cure: 16 hr.
Application: May be applied with spatula, trowel, or flow equipment. Country of Origin (subject to change): United States

Description

Epoxy polymers are highly resistant to stress from heat and chemicals. Here is some additional information about 3M Epoxy Adhesive. Size: 32.00 oz., Application: May be applied with spatula, trowel, or flow equipment..

Reviews of 3M #2216