October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Tube, 2 oz., Clear, 16 hr., PK6

  • Zoro #: G5901077
  • Mfr #: 2216

$275.76 ($45.96/unit)

Details
  • Work Life: 120 min.
  • Application: May be applied with spatula, trowel, or flow equipment.
  • Size: 2.00 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G5901077
  • Mfr #: 2216
Work Life: 120 min. Application: May be applied with spatula, trowel, or flow equipment.
Size: 2.00 oz. Temp. Range (F): -65 Degrees to 300 Degrees
Epoxy Color: Clear Series: 2216
Type: Kit Epoxy Container: Tube
Shear Strength (PSI): 2000 Structural Adhesive Type: Epoxy Adhesive
For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood Functional Cure: 16 hr.
Full Cure: 30 days Mixing Ratio: 1:1
Item: Epoxy Adhesive Epoxy Max. Temp: 300 Degrees F and Above
Container Type - Adhesives: Tube Country of Origin (subject to change): United States

Description

Epoxy is a popular pick in many professions when a sturdy adhesive or durable sealant is needed. Here is some additional information about 3M Epoxy Adhesive. Size: 2.00 oz., Application: May be applied with spatula, trowel, or flow equipment..

Reviews of 3M #2216