KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Adhesive, Off-White, 1.25 Oz, Syringe

3M| Zoro #: G1163881| Mfr #: DP460NS

$28.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DP460NS
Mixing Ratio: 2:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163881 Mfr #: DP460NS
Series: DP460NSMixing Ratio: 2:1
Includes: -Type: Non-Sag, Toughened, High Shear and Peel
Shear Strength (PSI): 4500Temp. Range (F): -65 Degrees to 180 Degrees
Epoxy Color: Off-WhiteWork Life: 1 hr.
Item: Epoxy AdhesiveSize: 1.25 oz.
Functional Cure: 4 hr.Application: Vertical Applications or any Application Requiring High Shock and Impact Resistance
Full Cure: 24 hr.For Use With: 4TY44
For Use On: Metal, PlasticEpoxy Max. Temp: 199 Degrees F and Below
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Non-Sag, Toughened, High Shear and Peel, Off White, 37mL Duo-Pak Cartridge, Syringe, Mixing Ratio 2:1, Application Time 60 min., Full Cure 7 Days, Work Life 60 min., Substrates Aluminum, Cold Rolled Steel, Copper, Brass, Stainless Steel, Galvanized Steel, Vertical Applications or any Application Requiring High Shock and Impact Resistance, For Use With 4TY44, Includes -

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews