WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Epoxy Adhesive, Off-White, 37mL, Duo-Pak

3M| Zoro #: G0815701| Mfr #: DP-460

$20.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Epoxy Color: Off-White
Type: Toughened, High Shear and Peel
Shear Strength (PSI): 4500
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0815701 Mfr #: DP-460
Epoxy Color: Off-WhiteType: Toughened, High Shear and Peel
Shear Strength (PSI): 4500Includes: -
Work Life: 1 hr.Mixing Ratio: 2:1
Size: 1.25 oz.For Use With: EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
Series: DP460Application: -
For Use On: Ceramic, Metal, Plastic, WoodEpoxy Max. Temp: 199 Degrees F and Below
Epoxy Container: Dual-CartridgeFull Cure: 24 hr.
Temp. Range (F): -65 Degrees to 180 DegreesFunctional Cure: 4 hr.
Item: Epoxy AdhesiveCountry of Origin (subject to change): United States

Product Description

Epoxy Adhesive, 2-Part, Off-White, 37mL, Duo-Pak Cartridge, Mixing Ratio 2:1, Temp Range -58 to 176 F, Full Cure 7 Days, Work Life 60 Minutes, Shear Strength 4500 PSI, Substrates Metals, Ceramics, Wood, And Most Plastics, For Use With EPX Plus II Applicator-G1111686, EPX Plus II Mixing Nozzle-EPX Plus II Square Nozzle

Restrictions and Compliance

*3: Hazardous material

Product Reviews