Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Pail, 5 gal., Gray, 12 hr.

  • Zoro #: G5977264
  • Mfr #: 2216

$1,837.31

Details
  • Functional Cure: 12 hr.
  • Item: Epoxy Adhesive
  • Application: May be applied with spatula, trowel, or flow equipment.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G5977264
  • Mfr #: 2216
Functional Cure: 12 hr. Item: Epoxy Adhesive
Application: May be applied with spatula, trowel, or flow equipment. Size: 5 gal.
Shear Strength (PSI): 2500 Series: 2216
Mixing Ratio: 2:3 Work Life: 90 min.
Type: Part B Temp. Range (F): -65 Degrees to 300 Degrees
Epoxy Color: Gray Structural Adhesive Type: Epoxy Adhesive
Full Cure: 7 days Epoxy Max. Temp: 300 Degrees F and Above
For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood Epoxy Container: Pail
Container Type - Adhesives: Pail Country of Origin (subject to change): United States

Description

Epoxy polymers are highly resistant to stress from heat and chemicals. Take a look at the features for 3M Epoxy Adhesive. Size: 5 gal., Application: May be applied with spatula, trowel, or flow equipment..

Reviews of 3M #2216