Epoxy Applicator, 50ml,

3M| Zoro #: G1384187| Mfr #: EPX APPLICATOR

$77.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Lightweight, Portable, Mixes, Dispenses, Meters
Package Quantity: 1
Mixing Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384187 Mfr #: EPX APPLICATOR
Characteristics: Lightweight, Portable, Mixes, Dispenses, MetersPackage Quantity: 1
Mixing Ratio: 2:1Includes: 1 Plunger
For Use With: 50mL Duo-Pak CartridgesApplication: Use With 50ml Scotch-Weld Duo-Pak Cartridges
Item: Epoxy ApplicatorCountry of Origin (subject to change): Taiwan, Province of China

Description

Epoxy Applicator, Lightweight, Portable, Mixes, Dispenses, Meters, For Product Assembly, Plant Maintenance, Repair, Field Service Work, 2:1 Ratio Plunger, 50mL

Reviews