BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Epoxy, FlameRetardant, Cream, 50mL, Duo-Pak

3M| Zoro #: G0459821| Mfr #: DP-100 FR

$23.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Flame-Retardant
For Use On: Ceramic, Metal, Plastic, Wood
Epoxy Max. Temp: 300 Degrees F and Above
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459821 Mfr #: DP-100 FR
Type: Flame-RetardantFor Use On: Ceramic, Metal, Plastic, Wood
Epoxy Max. Temp: 300 Degrees F and AboveFor Use With: EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
Epoxy Color: Off-WhiteIncludes: -
Work Life: 6 min.Functional Cure: 20 min.
Full Cure: 48 hr.Application: -
Temp. Range (F): -65 Degrees to 300 DegreesMixing Ratio: 1:1
Shear Strength (PSI): 2200Size: 1.69 oz.
Series: DP100FREpoxy Container: Dual-Cartridge
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, 2-Part, Flame-Retardant, Cream, 50mL, Duo-Pak Cartridge, Mixing Ratio 1:1, Temp Range -58 to 176 F, Full Cure 24 to 48 Hrs, Work Life 5 Minutes, Shear Strength 2200 PSI, Substrates Metals, Ceramics, Wood, And Most Plastics, For Use With EPX Plus II Applicator-G1111686, EPX Plus II Mixing Nozzle-EPX Plus II Square Nozzle

Reviews