Epoxy PottingCompound, Blk, 200mL, Duo-Pak

3M| Zoro #: G1379183| Mfr #: DP-270

$59.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Epoxy Color: Black
Type: Potting Compound for Electronic Components
Shear Strength (PSI): 2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379183 Mfr #: DP-270
Epoxy Color: BlackType: Potting Compound for Electronic Components
Shear Strength (PSI): 2500Includes: -
Work Life: 1 hr.Mixing Ratio: 1:1
Size: 6.76 oz.For Use With: EPX 200mL Pneumatic Applicator-2JBK3, EPX 200mL Manual Applicator-2VCY5, And EPX 6mm Mixing Nozzle-2VCY4
Series: DP270Application: Potting, Sealing, And Bonding Electronic Components
For Use On: Electronics, GlassEpoxy Max. Temp: 199 Degrees F and Below
Epoxy Container: Dual-CartridgeFull Cure: 48 hr.
Temp. Range (F): -65 Degrees to 180 DegreesFunctional Cure: 3 hr.
Item: Epoxy AdhesiveCountry of Origin (subject to change): United States

Description

Epoxy Potting Compound, 2-Part, Low Viscosity, Black, 200mL, Duo-Pak Cartridge, Mixing Ratio 1:1, Temp Range -58 to 176 F, Full Cure 48 Hrs, Work Life 60 Minutes, Shear Strength 2500 PSI, Substrates Heat Sensitive And Delicate Components Such As Glass Diodes And Sensors, Transformers, Coils, Chokes, And Relays, Potting, Sealing, And Bonding Electronic Components, For Use With EPX 200mL Pneumatic Applicator-2JBK3, EPX 200mL Manual Applicator-2VCY5, And EPX 6mm Mixing Nozzle-G7592541

Reviews