3M
Extra Large Sanding Sponge
- Zoro #: G301059674
- Mfr #: 910XLA-12-CC
Hover or click to zoom Tap to zoom
Key Features
- Item: Extra Large Sanding Sponge
- Length: 9 in
- Width: 1.063 in
- Abrasive Material: Aluminum Oxide
- Grit: 120, 80
- Grade: Fine, Medium
- Length (Straight Wireway): 9 in
- Sides: 2
$4.99
Must order in multiples of 12
Subtotal: $59.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #910XLA-12-CC Specifications
- Zoro #: G301059674
- Mfr #: 910XLA-12-CC
- UPC #: 00051111118290
- Item: Extra Large Sanding Sponge
- Length: 9 in
- Width: 1.063 in
- Abrasive Material: Aluminum Oxide
- Grit: 120, 80
- Grade: Fine, Medium
- Length (Straight Wireway): 9 in
- Sides: 2
- Color: Black
- Thickness: 1 in
- Country of Origin (subject to change): United States
Description
Extra Large Sanding Sponge, Sides 2, Abrasive Material Aluminum Oxide, Grade Fine, Medium, Grit 120, 80, Length 9 in, Width 1.063 in, Thickness 1 in, Color Black
Reviews of 3M #910XLA-12-CC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M 6" HOOKIT LOW PROFILE PAD - EA 3M5756
- 3M 5-1/2" x 4-1/2" x 3/16" All Purpose Contour Sanding Sponge Fine, PK 24 905NA
- 3M Sanding Sponge 60G 06966
- 3M Scotch-Brite General Purpose Hand Pad 7447, 30Pk 7000121088
- 3M Scotch-Brite Primer Prep Scuff 07747, 4-3/4 In X 15 Ft 51131077478
- 3M 4-1/2" x 2-1/2" x 1" SandBlaster Dual Angled Sanding Sponge, 180-Grit 9564
- 3M Cross Pad 341D, 1 x 1 x 3/8 in P240 X-we 7100105492
- 3M SandBlaster Sanding Sponge, PK12 20908-100
- 3M SandBlaster Advanced Sanding Sanding Sponge, 20908-80, 80 grit, 3 3/4 in x 2-1/2" x 1", 12PK 7010332096
- 3M INDUSTRIAL Scotch-Brite Cut And Polish Roll, 8 In X 30 Ft A Med 61500103793
- 3M Pad Sanding Mtl Fnsh 4.5X11In 7414
- 3M Abrasive Pads & Sponges