Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fabric Tape, 3"x1-1/4", PK25

  • Zoro #: G5535035
  • Mfr #: 3M CN3190 3 X 1.25-25
$30.73 /ea ($1.23/unit)

Order in multiples of 2

  • Tape Color Family: Grey
  • Duct Tape Width: 3"
  • Duct Tape Length: 1-1/4"
See full product details
Orders over $75 ship free.

3M #3M CN3190 3 X 1.25-25 Specifications

  • Zoro #: G5535035
  • Mfr #: 3M CN3190 3 X 1.25-25
  • Tape Color Family: Grey
  • Duct Tape Width: 3"
  • Duct Tape Length: 1-1/4"
  • Material: Copper and Nickel Coated Ripstop Polyester
  • Tensile Strength: 40 lb./in.
  • Duct Tape Thickness: 4.3 mil
  • Duct Tape Adhesive: Acrylic
  • Duct Tape Primary Material: Coated Cloth
  • Color: Gray
  • Item: Fabric Tape,3"x1-1/4",PK25
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Fabric Tape, 3 In.x1-1/4 In., PK25, Package Quantity 25, Tapecase product manufactured from 3M material

Reviews of 3M #3M CN3190 3 X 1.25-25