Faceshield Visor, PETG, Clr, 7-1/2x14-1/2in

3M| Zoro #: G2434914| Mfr #: 82580-00000

$6.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Visor Height: 7-1/2"
Visor Width: 14-1/2"
Features: Splash, Basic Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434914 Mfr #: 82580-00000
Visor Height: 7-1/2"Visor Width: 14-1/2"
Features: Splash, Basic ImpactStandards: ANSI Z87.1-2010
Color: clearVisor Thickness: 0.040"
For Use With: AOTuffmaster HeadgearDielectric Protection: Yes
Material: PETGItem: Faceshield Visor
Country of Origin (subject to change): United States

Description

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material PETG, Visor Color Clear, Visor Thickness 0.040 In., Visor Width 14-1/2 In., Visor Height 7-1/2 In., Dielectric Protection Yes, Visor Coating Uncoated, Standards ANSI Z87.1-2010

Reviews