customer-service Help
3M

Faceshield Visor, PETG, Clr, 9x18-1/4in

3M Faceshield Visor, PETG, Clr, 9x18-1/4in 82581-00000
Tap to zoom
Hover or click to zoom
$7.57
  • Color: Clear
  • Material: PETG
  • Visor Height: 9"
See full product details
Orders over $75 ship free.

Total: $7.57

3M #82581-00000 Specifications

  • Color: Clear
  • Material: PETG
  • Visor Height: 9"
  • Standards: ANSI Z87.1-2010
  • Dielectric Protection: Yes
  • Visor Thickness: 0.040"
  • Features: Splash, Basic Impact; Flat Stock
  • For Use With: AOTuffmaster Headgear
  • Length: 18-1/4"
  • Visor Material: PETG
  • Visor Coating: Uncoated
  • Visor Color: Clear
  • Item: Face Shield Visor
  • Faceshield Visor Item: Replacement Visor
  • Visor Width: 18 1/4 in
  • Face Shield Visor Coating: Uncoated
  • Replacement Visor Color: Clear
  • Includes No Visor Coatings_Broad: Uncoated
  • Includes Anti-Fog Visor Coating: No
  • Welding Shade Designation: Not Rated for Welding Use
  • Includes Anti-Static Visor Coating: No
  • Includes No Visor Coatings: Yes
  • Includes Scratch-Resistant Visor Coating: No
  • Accessory Type: Faceshield Visor
  • Country of Origin (subject to change): United States

Description

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material PETG, Visor Color Clear, Visor Thickness 0.04 in, Visor Width 18 1/4 in, Visor Height 9 in, Dielectric Protection Yes, Visor Coating Uncoated, Standards ANSI Z87.1-2010

Reviews of 3M #82581-00000