- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Faceshields and Visors
- /
- Faceshield Visor, Polycarb, Clr, 9x14-1/2in
3M
Faceshield Visor, Polycarb, Clr, 9x14-1/2in
- Zoro #: G1878317
- Mfr #: 82701
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.27
3M #82701 Specifications
- Zoro #: G1878317
- Mfr #: 82701
- Color: Clear
- Material: Polycarbonate
- Visor Height: 9"
- Standards: ANSI Z87.1-2010
- Dielectric Protection: No
- Visor Thickness: 0.080"
- Features: Protection from Splash, Spray and Flying Particles Encountered in Light Machine Work
- For Use With: Headgear
- Length: 14-1/2"
- Item: Face Shield
- Visor Material: Polycarbonate
- Faceshield Visor Item: Replacement Visor
- Visor Color: Clear
- Visor Coating: Uncoated
- Visor Width: 14 1/2 in
- Face Shield Visor Coating: Uncoated
- Replacement Visor Color: Clear
- Includes No Visor Coatings_Broad: Uncoated
- Includes No Visor Coatings: Yes
- Includes Anti-Fog Visor Coating: No
- Includes Anti-Static Visor Coating: No
- Includes Scratch-Resistant Visor Coating: No
- Welding Shade Designation: Not Rated for Welding Use
- Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): United States
Description
Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.08 in, Visor Width 14 1/2 in, Visor Height 9 in, Dielectric Protection No, Visor Coating Uncoated, Standards ANSI Z87.1-2010