3M

Faceshield Wndw, PC Mold, Med, Green, PK10

3M Faceshield Wndw, PC Mold, Med, Green, PK10 82525-00000
Hover or click to zoom Tap to zoom
Key Features
  • Material: Polycarbonate
  • Visor Height: 9"
  • Standards: ANSI Z87.1
  • Visor Thickness: 0.080"
  • Features: Glare Reduction by Absorbing Non-Infrared Light; Great for High Heat Furnace-Type Operations; Heavy-Duty Construction
  • Length: 14-1/2"
  • Item: Face Shield Window
  • Country of Origin (subject to change): United States
See full product details
$139.71
Pk of 10, $13.97/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3M #82525-00000 Specifications

  • Material: Polycarbonate
  • Visor Height: 9"
  • Standards: ANSI Z87.1
  • Visor Thickness: 0.080"
  • Features: Glare Reduction by Absorbing Non-Infrared Light; Great for High Heat Furnace-Type Operations; Heavy-Duty Construction
  • Length: 14-1/2"
  • Item: Face Shield Window
  • Country of Origin (subject to change): United States

Description

Faceshield Wndw,PC Mold,Med,Green,PK10, Package Quantity 10

Reviews of 3M #82525-00000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.