Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive , Dual-Cartridge , 1.60 oz. , Clear , 1 hr.

  • Zoro #: G3063627
  • Mfr #: 08107

$19.01

  • Epoxy Container: Dual-Cartridge
  • Mixing Ratio: 1:1
  • Functional Cure: 1 hr.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

3M #08107 Specifications

  • Zoro #: G3063627
  • Mfr #: 08107
Epoxy Container: Dual-Cartridge Mixing Ratio: 1:1
Functional Cure: 1 hr. Size: 1.60 oz.
For Use With: - Item: Epoxy Adhesive
Structural Adhesive Type: Epoxy Adhesive Type: 2 Part
Full Cure: 1 hr. Work Life: 4 min.
Includes: - Epoxy Color: Clear
Container Type - Adhesives: Dual-Cartridge Shear Strength (PSI): 1100
Application: For Automotive, Marine and Light Industrial Repairs and Bonding Series: 8107
For Use On: Glass, Metal, Plastic, Rubber Country of Origin (subject to change): United States

Description

Durable two-part epoxy adhesives can be used on everything from metals to plastics. Here are some important details for 3M Epoxy Adhesive. Size: 1.60 oz..

Restrictions and Compliance

Hazardous material

Reviews of 3M #08107