Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fastener, Hook, 150ft., Roll, Black, PK4

  • Zoro #: G0082179
  • Mfr #: SJ3519FR

$501.23 ($125.31/unit)

  • Shear Strength: 22 psi
  • Backing Material: Woven Nylon
  • Item: Reclosable Fastener
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #SJ3519FR Specifications

  • Zoro #: G0082179
  • Mfr #: SJ3519FR
Shear Strength: 22 psi Backing Material: Woven Nylon
Item: Reclosable Fastener Package Quantity: 4
Length: 150 Ft. Hook and Loop Shape: Roll
Flame Retardant: Yes Characteristics: Durable Flame Resistant Woven Nylon for Thousands of Closures
Color: Black Hook and Loop Type: Hook
Adhesive Type: Rubber Adhesive Width: 5/8"
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft., Width 5/8 In., Color Black, Flame Retardant Yes, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures, Package Quantity 4

Reviews of 3M #SJ3519FR