HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Female Disconnect, Bare, 16-14AWG, PK100

3M| Zoro #: G1596034| Mfr #: MU14-187DFX

$12.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.085"
Connection Material: Brass
Insulation: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596034 Mfr #: MU14-187DFX
Barrel Inside Dia.: 0.085"Connection Material: Brass
Insulation: NoneOverall Length: 0.580"
Tab Size: 0.020" x 0.187"Max. Temp.: 347 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Female DisconnectInsulation Color: Bare
Connection Type: CrimpInsulation Type: Bare
Standards: UL Listed, CSA Certified, RoHS CompliantMax. Voltage: 600V
Country of Origin (subject to change): United States

Description

Female Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Tab Size 0.020 In. x 0.187 In., Barrel Inside Dia. 0.085 In., Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 0.580 In., Seam Butted, Connection Material Brass, Standards UL Listed, CSA Certified, RoHS Compliant, Connection Type Crimp, Package Quantity 100

Reviews