Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Scotchlok Female Disconnect, Bare, 16-14AWG, PK100
  • Zoro #: G0284715
  • Mfr #: MU14-250DFX
$14.41 ($0.14/unit)
  • Connection Type: Crimp
  • Seam: Butted
  • Standards: UL Listed, CSA Certified, RoHS Compliant
See full product details
Orders over $50 ship free.

3M #MU14-250DFX Specifications

  • Zoro #: G0284715
  • Mfr #: MU14-250DFX
Connection Type: Crimp Seam: Butted
Standards: UL Listed, CSA Certified, RoHS Compliant Insulation: None
Overall Length: 0.660" Insulation Type: Bare
Insulation Color: Bare Barrel Inside Dia.: 0.080"
Tab Size: 0.032" x 0.250" Connection Material: Brass
Wire Range: 16 to 14 AWG Max. Temp.: 347 Degrees F
Item: Female Disconnect Max. Voltage: 600V
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for 3M Female Disconnect. Wire Range: 16 to 14 AWG, Insulation Type: Bare.

Reviews of 3M #MU14-250DFX