Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scotchlok Female Disconnect, Blue, 16-14AWG, PK100

  • Zoro #: G2805415
  • Mfr #: MNU14-250DFIX

$23.98 ($0.24/unit)

Details
  • Max. Voltage: 600V
  • Overall Length: 0.890"
  • Wire Range: 16 to 14 AWG
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #MNU14-250DFIX Specifications

  • Zoro #: G2805415
  • Mfr #: MNU14-250DFIX
Max. Voltage: 600V Overall Length: 0.890"
Wire Range: 16 to 14 AWG Connection Type: Crimp
Insulation Color: Blue Standards: UL Listed, CSA Certified, RoHS Compliant
Item: Female Disconnect Insulation Type: Nylon
Barrel Inside Dia.: 0.080" Max. Temp.: 221 Degrees F
Seam: Butted Connection Material: Tin-Plated Copper
Tab Size: 0.032" x 0.250" Insulation: Full
Country of Origin (subject to change): United States

Description

3M Female Disconnect include characteristics like: Wire Range: 16 to 14 AWG, Insulation Type: Nylon.

Reviews of 3M #MNU14-250DFIX