Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Female Disconnect, Blue, 16-14AWG, PK25

  • Zoro #: G5187043
  • Mfr #: FDI14-250Q

$5.49 ($0.22/unit)

  • Connection Material: Tin-Plated Brass
  • Seam: Butted
  • Max. Voltage: 600V
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

3M #FDI14-250Q Specifications

  • Zoro #: G5187043
  • Mfr #: FDI14-250Q
Connection Material: Tin-Plated Brass Seam: Butted
Max. Voltage: 600V Standards: UL Listed, CSA Certified, RoHS Compliant
Insulation Color: Blue Insulation Type: Nylon
Connection Type: Crimp Tab Size: 0.032" x 0.250"
Wire Range: 16 to 14 AWG Max. Temp.: 221 Degrees F
Insulation: Full Overall Length: 0.870"
Item: Female Disconnect Barrel Inside Dia.: 0.080"
Country of Origin (subject to change): United States

Description

Motor lead disconnects help with quick removal, troubleshooting, repair and maintenance of your motors. Take a look at the features for this Female Disconnect : WIRE RANGE: 16 to 14 AWG, INSULATION TYPE: Nylon

Reviews of 3M #FDI14-250Q