Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scotchlok Female Disconnect, Red, 22-18AWG, PK100

  • Zoro #: G1502417
  • Mfr #: MNU18-250DFIX

$37.36 ($0.37/unit)

  • Standards: UL Listed, CSA Certified, RoHS Compliant
  • Max. Voltage: 600V
  • Barrel Inside Dia.: 0.080"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M #MNU18-250DFIX Specifications

  • Zoro #: G1502417
  • Mfr #: MNU18-250DFIX
Standards: UL Listed, CSA Certified, RoHS Compliant Max. Voltage: 600V
Barrel Inside Dia.: 0.080" Connection Material: Tin-Plated Brass
Insulation Type: Nylon Wire Range: 22 to 18 AWG
Max. Temp.: 221 Degrees F Insulation Color: Red
Overall Length: 0.890" Insulation: Full
Tab Size: 0.032" x 0.250" Seam: Butted
Item: Female Disconnect Connection Type: Crimp
Country of Origin (subject to change): United States

Description

Here are some important details for 3M Female Disconnect. Wire Range: 22 to 18 AWG, Insulation Type: Nylon.

Reviews of 3M #MNU18-250DFIX