KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female Disconnect, Yellow, 12-10AWG, PK50

3M| Zoro #: G0810957| Mfr #: MNI10-250DFIX

$22.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.128"
Connection Material: Tin-Plated Copper
Insulation: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810957 Mfr #: MNI10-250DFIX
Barrel Inside Dia.: 0.128"Connection Material: Tin-Plated Copper
Insulation: FullOverall Length: 0.990"
Tab Size: 0.032" x 0.250"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Female DisconnectInsulation Color: Yellow
Connection Type: CrimpInsulation Type: Nylon
Standards: UL Listed, CSA Certified, RoHS CompliantMax. Voltage: 600V
Country of Origin (subject to change): United States

Description

Female Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Tab Size 0.032 In. x 0.250 In., Barrel Inside Dia. 0.128 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.990 In., Seam Brazed, Connection Material Tin-Plated Copper, Standards UL Listed, CSA Certified, RoHS Compliant, Connection Type Crimp, Package Quantity 50

Reviews