Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100

  • Zoro #: G0533197
  • Mfr #: MU14-250DF/FLAGX

$9.49 ($0.09/unit)

  • Connection Type: Crimp
  • Barrel Inside Dia.: 0.095"
  • Connection Material: Brass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #MU14-250DF/FLAGX Specifications

  • Zoro #: G0533197
  • Mfr #: MU14-250DF/FLAGX
Connection Type: Crimp Barrel Inside Dia.: 0.095"
Connection Material: Brass Insulation: None
Seam: Butted Insulation Color: Bare
Overall Length: 0.630" Tab Size: 0.032" x 0.250"
Max. Temp.: 347 Degrees F Insulation Type: Bare
Max. Voltage: 600V Item: Female Flag Disconnect
Wire Range: 16 to 14 AWG Standards: UL Listed, CSA Certified, RoHS Compliant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for 3M Female Flag Disconnect. Wire Range: 16 to 14 AWG, Insulation Type: Bare.

Reviews of 3M #MU14-250DF/FLAGX