JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fiber Disc, 4-1/2x7/8in, 36G, PK25

3M| Zoro #: G0417146| Mfr #: 80660

$63.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417146 Mfr #: 80660
Mounting Hole Size: 7/8"Series: 785C
Abrasive Material: CeramicItem: Fiber Disc
Abrasive Type: CoatedBacking Material: Fiber
Vacuum Hole Design: No HoleBacking Weight: X
Color: OrangeGrit: 36
Max. RPM: 13, 300Disc Dia.: 4-1/2"
Grade: Extra CoarseCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight X, Max. RPM 13,300, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.