Shop Alternate Products
This Product is Discontinued
3M
Fiber Disc, 4-1/2x7/8in, 60G, PK25 (Discontinued)
Mfr # 60440206526
Zoro # G1705006
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60