Fiber Disc, 4-1/2x7/8in, 80G, PK25

3M| Zoro #: G0829281| Mfr #: 80663

$57.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829281 Mfr #: 80663
Backing Weight: XSeries: 785C
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Ceramic
Color: OrangeGrit: 80
Max. RPM: 13, 300Disc Dia.: 4-1/2"
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade Medium, Backing Material Fiber, Backing Weight X, Max. RPM 13, 300, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.