Fiber Disc, 5x7/8, 36G, PK25

3M| Zoro #: G1930661| Mfr #: 13930

$105.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930661 Mfr #: 13930
Abrasive Type: CoatedColor: Orange
Vacuum Hole Design: No HoleAbrasive Material: Ceramic
Series: 785CBacking Material: Fiber
Item: Fiber DiscMounting Hole Size: 7/8"
Backing Weight: XGrit: 36
Max. RPM: 12, 000Grade: Extra Coarse
Disc Dia.: 5"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight X, Max. RPM 12,000, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25
Save 15%. Sign up for Z-mail.