Fiber Disc, 5x7/8, 50G, PK25

3M| Zoro #: G1836362| Mfr #: 13928

$70.74 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Orange
Item: Fiber Disc
Grade: Coarse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1836362 Mfr #: 13928
Series: 785CItem: Fiber Disc
Abrasive Material: CeramicVacuum Hole Design: No Hole
Backing Material: FiberMounting Hole Size: 7/8"
Abrasive Type: CoatedBacking Weight: X
Color: OrangeGrit: 50
Max. RPM: 12, 000Grade: Coarse
Disc Dia.: 5"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade Coarse, Backing Material Fiber, Backing Weight X, Max. RPM 12,000, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Product Reviews