Fiber Disc, 5x7/8, 60G, PK25

3M| Zoro #: G1385781| Mfr #: 13977

$54.87 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385781 Mfr #: 13977
Vacuum Hole Design: No HoleBacking Weight: X
Series: 785CBacking Material: Fiber
Mounting Hole Size: 7/8"Abrasive Type: Coated
Color: OrangeItem: Fiber Disc
Abrasive Material: CeramicGrit: 60
Max. RPM: 12, 000Grade: Medium
Disc Dia.: 5"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Backing Material Fiber, Backing Weight X, Max. RPM 12,000, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.