Fiber Disc, 7x7/8, 36G, PK25

3M| Zoro #: G0349273| Mfr #: 13936

$74.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349273 Mfr #: 13936
Backing Weight: XSeries: 785C
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Ceramic
Color: OrangeGrit: 36
Max. RPM: 8600Disc Dia.: 7"
Grade: Extra CoarseCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.