Fiber Disc, 7x7/8, 36G, PK25

3M| Zoro #: G1259921| Mfr #: 55965

$102.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259921 Mfr #: 55965
Backing Weight: YFSeries: 988C
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberMax. RPM: 8600
Abrasive Material: CeramicColor: Brown
Disc Dia.: 7"Grit: 36
Max. RPM: 8600Grade: Extra Coarse
Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight YF, Max. RPM 8600, Series 988C, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.