Fiber Disc, 7x7/8, 50G, PK25

3M| Zoro #: G2317524| Mfr #: 13934

$88.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317524 Mfr #: 13934
Series: 785CAbrasive Material: Ceramic
Color: OrangeAbrasive Type: Coated
Mounting Hole Size: 7/8"Backing Material: Fiber
Vacuum Hole Design: No HoleBacking Weight: X
Item: Fiber DiscGrit: 50
Max. RPM: 8600Disc Dia.: 7"
Grade: CoarseCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade Coarse, Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.