Fiber Disc, 7x7/8, 60G, PK25

3M| Zoro #: G1261906| Mfr #: 13933

$83.23 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Orange
Item: Fiber Disc
Grade: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1261906 Mfr #: 13933
Series: 785CColor: Orange
Abrasive Type: CoatedBacking Material: Fiber
Mounting Hole Size: 7/8"Item: Fiber Disc
Vacuum Hole Design: No HoleBacking Weight: X
Abrasive Material: CeramicGrit: 60
Max. RPM: 8600Disc Dia.: 7"
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series 785C, Vacuum Hole Design No Hole, Color Orange, Package Quantity 25

Product Reviews