DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fiber Disc, 9-1/8x7/8in, 80G, PK25

3M| Zoro #: G2022657| Mfr #: 13938

$99.62 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 80
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022657 Mfr #: 13938
Backing Material: FiberGrit: 80
Color: OrangeAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: XGrade: Medium
Series: 785CMax. RPM: 6600
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 9-1/8"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 9-1/8 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight X, Max. RPM 6600, Series 785C, Color Orange, Vacuum Hole Design No Hole, Package Quantity 25

Reviews