KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiberglass Repair Adhesive

3M| Zoro #: G0989615| Mfr #: 8270

$82.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Viscosity: 600
Curing Time: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989615 Mfr #: 8270
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced PolyesterViscosity: 600
Curing Time: 24 hr.Type: Two Part Urethane
Specific Gravity: 1.28Application: Requires Mfr. Model EPX PLUS II
Begins to Harden: 1 min.VOC Content: 0%
Size: 400mlColor: green
Temp. Range: -40 Degrees to 176 Degrees FItem: Fiberglass Repair Adhesive
Characteristics: Sag Resistance, FlexibleCountry of Origin (subject to change): United States

Description

Fiberglass Repair Adhesive, Two Part Urethane, Size 400mL, Green, Temp. Range -40 Degrees to 176 Degrees F, Curing Time 24 hr., Begins to Harden 1 min., VOC Content 0 Percent, Viscosity 600, Specific Gravity 1.28, Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester, Sag Resistance, Flexible, Requires Mfr. Model EPX PLUS II

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews