Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 19mm W x 55m L, Black, PK96

  • Zoro #: G7113900
  • Mfr #: 860
$223.73 ($2.33/unit)
  • Item: Strapping Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

3M #860 Specifications

  • Zoro #: G7113900
  • Mfr #: 860
Item: Strapping Tape Tape Backing Material: Polypropylene
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 2.8 mil Tape Width: 0.75 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Black Min. Tape Performance Temp.: 40 Degrees F
Width: 19mm Material: Polypropylene Film
Series: 860 Adhesive: Synthetic Rubber
Tensile Strength: 110 lb./in. Adhesion Strength: 45 oz./in.
Max. Tape Performance Temp.: 80 Degrees F Tape Adhesive Strength: 45 oz/in
Thickness: 1.3mm Performance Temp.: 40 Degrees to 80 Degrees F
Color: Black Tape Tensile Strength: 110 lb/in
Length: 55m Tape Elongation: 33 %
Standards: ISO 9001, ASTM D3652, ASTM D3330, ASTM D3759 Tape Strength Rating: Light Duty
Package Configuration: Case Shelf Life: 18 mo
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Strapping Tape, Series 860, Tape Strength Rating Light Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 2.8 mil, Tape Tensile Strength 110 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3652, ASTM D3330, ASTM D3759, Tape Adhesive Rubber, Tape Adhesive Strength 45 oz/in, Tape Color Black, Tape Elongation 33 Percent, Package Quantity 96

Reviews of 3M #860