WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Film Tape, 1" x 36 yd., White, PK36

3M| Zoro #: G2412234| Mfr #: 483

$643.74 /pk

This item ships free. DetailsStandard ground shipping
Details:
Tensile Strength: 10 lb./in.
Adhesive: Rubber
Item: Film Tape
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2412234 Mfr #: 483
Tensile Strength: 10 lb./in.Adhesive: Rubber
Item: Film TapeShape: Continuous Roll
Width: 1"Color: white
Standards: ASTM G155 Cycle 1, D3330, D3759, D3652 and MIL STD 2041D(SH)Adhesion Strength: 12 oz./in.
Material: PolyethylenePerformance Temp.: Up to 200 Degrees F
Length: 36 yd.Country of Origin (subject to change): United States

Product Description

Polyethylene Tape, Low Sulfur and Halogen Content, Conformable, Good Solvent Resistant Properties, Remains Flexible to -20 Degrees, Polyethylene Backing with Rubber Adhesive Material, Thickness 5.3 Mil, Width 1 In, Length 36 Yd, White, Adhesion 12 Oz/In, Tensile Strength 11 Lb/In, Performance Temp Up to 170F Deg F, Package Quantity 36 *NOT FOR SALE IN CALIFORNIA*

Product Reviews