Skip to Main Content
customer-service Help
3M

Film Tape, Gray, 4.72"x36yd.

3M Film Tape, Gray, 4.72"x36yd. 3M 5491 4.72 X 36YD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,621.46
  • Item: Film Tape
  • Tape Backing Material: PTFE (Polytetrafluoroethylene)
  • Tape Width: 4.72"
See full product details
This item ships free.
Total: $1,621.46

3M #3M 5491 4.72 X 36YD Specifications

  • Item: Film Tape
  • Tape Backing Material: PTFE (Polytetrafluoroethylene)
  • Tape Width: 4.72"
  • Tape Length: 36 yd.
  • Tape Shape: Continuous Roll
  • Tape Color: Gray
  • Tape Thickness: 6.7 mil
  • Min. Tape Performance Temp.: -65 Degrees F
  • Max. Tape Performance Temp.: 400 Degrees F
  • Tape Tensile Strength: 40 lb./in.
  • Tape Adhesive Strength: 35 oz./in.
  • Standards: ASTM D3330; ASTM D3759; ASTM D3652
  • Tape Application: Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines
  • Tape Elongation: 200%
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Film Tape, Gray, 4.72 In.x36yd., Tapecase product manufactured from 3M material

Reviews of 3M #3M 5491 4.72 X 36YD