Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Filter Housing

3M | Zoro #: G0918391 | Mfr #: 6AL1

$ 2449.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #6AL1 Specifications

Zoro #: G0918391 Mfr #: 6AL1
Package Quantity: 1 Type: Resin Bonded
Size: 2" Max. Temp. (F): 250
Max. Pressure (PSI): 150 Height (In.): 20-1/2
Flow Rate (GPM): 105 Outside Dia. (In.): 9-1/2
Connection: NPT Material of Construction: Cast Iron And Steel
Item: Filter Housing Cartridges Required: 6
Country of Origin (subject to change): United States

Description

Resin Bonded, NPT 2 In, Housing Material Low Cast Iron and Steel, Cartridges Required 6

Reviews