Shop Alternate Products
This Product is Discontinued
3M
Filter Housing (Discontinued)
Mfr # 6AL3
Zoro # G1157511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 40-3/4
- Max. Pressure (PSI) 150
- Max. Temp. (F) 250
- Outside Dia. (In.) 9-1/2
- Size 2"