3M
Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH
- Zoro #: G3962257
- Mfr #: TR-6710N-40
Hover or click to zoom Tap to zoom
$1,858.81
pkg. of 40 ($46.47/ea)
- For Use With: TR-600 Series PAPR
- Cartridge Approved For: HEPA
- Color Code: Magenta
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,858.81
3M #TR-6710N-40 Specifications
- Zoro #: G3962257
- Mfr #: TR-6710N-40
- For Use With: TR-600 Series PAPR
- Cartridge Approved For: HEPA
- Color Code: Magenta
- Respirator Connection Type: Filter Retainer Cover
- Typical Application: Design and Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical
- Item: Filter
- Standards: NIOSH
- Respirator Cartridge Type: PAPR
- Approved for: HEPA
- Connection: Snap On/Off
- Package Quantity: PK40
- Series: TR-600
- NIOSH Rating: HEPA
- Product Type: Filter
- Country of Origin (subject to change): Canada
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series 3M Versaflo(TM) TR-600 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover, Package Quantity 40
Restrictions and Compliance
- ***
Reviews of 3M #TR-6710N-40
Explore more
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH TR-3712N-5
- 3M Organic Vapor/Acid Gas Cartridge, Gray/Yellow, PK30 MMM6003
- 3M Replacement Particl Filter 5P71-6, P, PK12 5P71-6
- 3M Organic Vapor/Acid Gas Cartridge/Filter 60923, 2/BX, PK/YW, PK30 MMM60923
- 3M Prefilter Adapter, 20 PK 502
- AQUA FILTER PLUS Aqua Filter Plus 1227868-V-BB Pre-Filter Replacement For Whole House System 1227868-V-BB
- HONEYWELL RSPT CTD FLT RPL WHT R95 RWS-54039
- 3M Cartridges And Filters