PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter System, 1 In NPT, 20 gpm

3M| Zoro #: G2118374| Mfr #: AP902

$230.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueMax. Pressure: 125 psiOverall Height: 25-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118374 Mfr #: AP902
Color: BlueMax. Pressure: 125 psi
Overall Height: 25-1/16"Overall Width: 4 1/2"
Application: Point of EntryMax. Temp.: 100 Degrees F
Includes: Mfr. No. AP910R CartridgeOverall Depth: 4-1/2"
Flow Rate: 20 gpmMicrons: 5
Standards: NSF 42Cartridges Required: Mfr. No. AP910R
Sub-Category: Direct Connect Cartridge Filter SystemsConnection: 1" NPT
Number of Cartridges Required: 1Item: Water Filter System
Head Material: 304 Stainless SteelFilter Media: Activated Carbon
Reduces: Sediment, Particulate, Dirt and RustWith Gauge/Without Gauge: Without Gauge
Service Life: 100,000 gal.Housing Material: Plastic
Min. Pressure: 25 psiCountry of Origin (subject to change): United States

Description

Water Filter System, Microns 5, Flow Rate 20 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life 100,000 gal., Without Gauge, Application Point of Entry, Overall Height 25-1/16 In., Overall Width 4 1/2 In., Overall Depth 4-1/2 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. AP910R, Connection 1 In. NPT, Color Blue, Filter Media Activated Carbon, Sediment, Particulate, Dirt and Rust Reduces, Head Material 304 Stainless Steel

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews