Shop Alternate Products
This Product is Discontinued
3M
Fire Barrier Duct Wrap, 25 ft. L, 24 In. W (Discontinued)
Mfr # 615+ 24
Zoro # G0652145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 25 ft.
- Height 1-1/2"
- Width 24"
- Fire Rating Up to 2 hr.
- Color Silver