KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Barrier Sealant, 10.1 oz., Gray

3M| Zoro #: G1200577| Mfr #: 1000NS

$10.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fire Barrier Water Tight Sealant
Size: 10.1 oz.
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200577 Mfr #: 1000NS
Item: Fire Barrier Water Tight SealantSize: 10.1 oz.
Color: GrayApplication Method: Caulk Gun
Fire Rating: Up to 3 hr.Container Type: Cartridge
Material: SiliconeStandards: UL Classified and FM Approved
Country of Origin (subject to change): Canada

Description

Fire Barrier Water Tight Sealant, Size 10.1 oz., Gray, Container Type Cartridge, Application Method Caulk Gun, Up to 3 hr. Fire Rating, Material Silicone, Standards UL Classified and FM Approved

Reviews