DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fire Barrier Sealant, 27 oz., Red-Brown

3M| Zoro #: G0472026| Mfr #: CP 25WB+

$34.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red-Brown
Fire Rating: Up to 4 hr.
Material: Intumescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472026 Mfr #: CP 25WB+
Color: Red-BrownFire Rating: Up to 4 hr.
Material: IntumescentStandards: Ul Listed
Item: Fire Barrier SealantSize: 27 oz.
Container Type: CartridgeApplication Method: Caulk Gun
Country of Origin (subject to change): United States

Description

Fire Barrier Sealant, Size 27 oz., Red-Brown, Container Type Cartridge, Application Method Caulk Gun, Up to 4 hr. Fire Rating, Material Intumescent, Standards UL Listed

Reviews