KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Barrier Wrap Strip, 11-1/2 In L, PK24

3M| Zoro #: G1602106| Mfr #: WS 300

$206.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Item: Fire Barrier Wrap Strip
Color: Gray/Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602106 Mfr #: WS 300
Width: 2-1/2"Item: Fire Barrier Wrap Strip
Color: Gray/RedFire Rating: Up to 3 hr.
Height: 3/16"Length: 11-1/2"
Standards: UL ClassifiedCountry of Origin (subject to change): United States

Description

Fire Barrier Wrap Strip, Length 11-1/2 In., Width 2-1/2 In., Height 3/16 In., Gray/Red, Up to 3 hr. Fire Rating, Standards UL Classified, Package Quantity 24

Reviews