Fire Barrier Wrap Strip, 8-1/4 In. L, PK24

3M| Zoro #: G1037723| Mfr #: WS 200

$165.33 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Classified
Color: Gray/Red
Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037723 Mfr #: WS 200
Standards: UL ClassifiedColor: Gray/Red
Width: 2-1/2"Length: 8-1/4"
Fire Rating: Up to 3 hr.Height: 3/16"
Country of Origin (subject to change): United States

Description

Fire Barrier Wrap Strip, Length 8-1/4 In., Width 2-1/2 In., Height 3/16 In., Gray/Red, Up to 3 hr. Fire Rating, Standards UL Classified, Package Quantity 24

Reviews