Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fire Block Sealant, 12 oz., Orange, Aerosol

  • Zoro #: G4409937
  • Mfr #: FB-FOAM

$12.36

Details
  • Color: Orange
  • Application Method: Aerosol
  • Material: Polyurethane Foam
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FB-FOAM Specifications

  • Zoro #: G4409937
  • Mfr #: FB-FOAM
Color: Orange Application Method: Aerosol
Material: Polyurethane Foam Item: Fire Block Sealant
Standards: Meets ASTM E84 (mod) Class 1 for Smoke Spread and Flame Development, Evaluated by the ICC-ES, Complies with the IBC and IRC per ICC-ES Report ESR-3165 Container Type: Can
Size: 12 oz. Country of Origin (subject to change): United States

Description

Fire barrier products can drastically reduce or even prevent fire damage to your most prized possessions and equipment. Here are some important details for 3M Fire Block Sealant. Material: Polyurethane Foam.

Restrictions and Compliance

Hazardous material

Reviews of 3M #FB-FOAM