This item is Discontinued.

3M FlapWheel, CA, 6 Diax2 Wx1 In AH, 80G, PK5 35112

FlapWheel, CA, 6 Diax2 Wx1 In AH, 80G, PK5 (Discontinued)

  • Mfr # 35112
  • Zoro # G5997503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35112
Zoro #
G5997503
UPC #
00051144351121
Country of Origin
Unknown

Dimensions

Diameter
6 in
Width
1"
Arbor Size
1"

Details

Item
Unmounted Flap Wheel With Arbor Hole
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
244E
Max. RPM
5200

Description

Unmounted Flap Wheel With Arbor Hole, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 244E, Grade Medium, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.