Floor Protector Appl. Pad, Flat, Cut , PK2

3M| Zoro #: G1381597| Mfr #: 59646

$28.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Microfiber
Launderable: Yes
Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381597 Mfr #: 59646
Basic Material: MicrofiberLaunderable: Yes
Length: 18"End Type: Cut
For Use With: Mfr. No. 55433Item: Applicator Pad
Mop Style: FlatColor: Blue
Width: 4-1/2"Country of Origin (subject to change): South Korea

Description

Floor Protector Applicator Pad, Microfiber, Material Microfiber, Length (In.) 18 In., Color Blue, For Use With G1193753, Package Quantity 2

Reviews